Motion
S1U-SD-200-DRY

DODGE
S1U-SD-200-DRY

Roller Insert Bearing - 2.0000 in Bore Dia., 4.5000 in OD, 3.2500 in Overall Width
Mi Item #13467896
MFR #S1U-SD-200-DRY
Price$3,942.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-SD-200-DRY

Roller Insert Bearing - 2.0000 in Bore Dia., 4.5000 in OD, 3.2500 in Overall Width
Mi Item #13467896
MFR #S1U-SD-200-DRY

Mfr description
141069 S1U-SD-200-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,942.54/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    4.5000 in
  • Overall Width
    3.2500 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)