Motion
DU-SD-200-DRY

DODGE
DU-SD-200-DRY

Roller Insert Bearing - 2.0000 in Bore Dia., 4.7500 in OD, 3.2500 in Overall Width, Adapter Mount
MI ITEM #13467897
MFR #DU-SD-200-DRY
Price$3,942.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-200-DRY

Roller Insert Bearing - 2.0000 in Bore Dia., 4.7500 in OD, 3.2500 in Overall Width, Adapter Mount
MI ITEM #13467897
MFR #DU-SD-200-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,942.54/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    3.2500 in

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    141068
  • Product Type
    Roller Insert Bearings

Overview

Mfr description
141068 DU-SD-200-DRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought