Motion
B1U-SD-215-MOD

DODGE
B1U-SD-215-MOD

Roller Insert Bearing - 2.9375 in Bore Dia., 6.5000 in OD, 4.4375 in Overall Width, Adapter Mount
Mi Item #13467899
MFR #B1U-SD-215-MOD
Price$7,475.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-SD-215-MOD

Roller Insert Bearing - 2.9375 in Bore Dia., 6.5000 in OD, 4.4375 in Overall Width, Adapter Mount
Mi Item #13467899
MFR #B1U-SD-215-MOD

Mfr description
140736 B1U-SD-215-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,475.90/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outside Diameter  
    6.5000 in
  • Overall Width
    4.4375 in

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    140736
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)