1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
S1U-SD-215-DRY
Roller Insert Bearing - 2.9375 in Bore Dia., 6.1875 in OD, 4.4375 in Overall Width
MI ITEM #
13467900
MFR #
S1U-SD-215-DRY
List Price
$7,192.46
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
DODGE S1U-SD-215-DRY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
S1U-SD-215-DRY
Roller Insert Bearing - 2.9375 in Bore Dia., 6.1875 in OD, 4.4375 in Overall Width
MI ITEM #
13467900
MFR #
S1U-SD-215-DRY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7,192.46
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
140399 S1U-SD-215-DRY
Specifications
Outside Diameter
6.1875 in
Overall Width
4.4375 in
Bore Diameter
2.9375 in
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data