Motion
S1U-C-211-DRY

DODGE
S1U-C-211-DRY

Roller Insert Bearing - 2.6875 in Bore Dia., 6.1875 in OD, 4.4375 in Overall Width
Mi Item #13467901
MFR #S1U-C-211-DRY
Price$7,173.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-C-211-DRY

Roller Insert Bearing - 2.6875 in Bore Dia., 6.1875 in OD, 4.4375 in Overall Width
Mi Item #13467901
MFR #S1U-C-211-DRY

Mfr description
140649 S1U-C-211-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,173.27/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Outside Diameter  
    6.1875 in
  • Overall Width
    4.4375 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)