Motion
P2B-SD-300-DRY

DODGE
P2B-SD-300-DRY

Pillow Block Roller Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount
MI ITEM #13467902
MFR #P2B-SD-300-DRY
Price$8,728.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SD-300-DRY

Pillow Block Roller Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount
MI ITEM #13467902
MFR #P2B-SD-300-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,728.97/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Inside Diameter
    3.0000 in
  • Shaft Diameter
    3.0000 in
  • Weight
    67 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B-SD-300-DRY
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    SD
  • Type
    Pillow Block

Overview

Mfr description
074534 P2B-SD-300-DRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought