Motion
2-15/16 SLV RTL PIL BLK MOD

DODGE
2-15/16 SLV RTL PIL BLK MOD

Pillow Block Hydrodynamic Bearing - 2.9375 in Bore
Mi Item #13467918
MFR #2-15/16 SLV RTL PIL BLK MOD
Price$22,185.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-15/16 SLV RTL PIL BLK MOD

Pillow Block Hydrodynamic Bearing - 2.9375 in Bore
Mi Item #13467918
MFR #2-15/16 SLV RTL PIL BLK MOD

Mfr description
435571 2-15/16 SLV RTL PIL BLK MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,185.51/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    205 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483308065
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Manufacturer Catalog Number
    435571
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Rolling Element
    Sleeve
  • Series
    RTL
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)