Motion
5-7/16 SLV RTL PIL BLK MOD

DODGE
5-7/16 SLV RTL PIL BLK MOD

Pillow Block Hydrodynamic Bearing - 5.4375 in Bore
MI ITEM #13467925
MFR #5-7/16 SLV RTL PIL BLK MOD
Price$34,321.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5-7/16 SLV RTL PIL BLK MOD

Pillow Block Hydrodynamic Bearing - 5.4375 in Bore
MI ITEM #13467925
MFR #5-7/16 SLV RTL PIL BLK MOD

Mfr description
435616 5-7/16 SLV RTL PIL BLK MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,321.29/each

Specifications

Dimensions

  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    5.4375 in
  • Inside Diameter
    5.4375 in
  • Shaft Diameter
    5.4375 in
  • Weight
    500 lbs

Details

  • Housing Type
    Pillow Block
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Type
    Pillow Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)