Overview
Mfr description
434758 2-15/16 STD PL-WC PILLOW BLOCK M
Specifications
- Housing MaterialCast Iron
- Type Of BearingHydrodynamic
- Housing ConstructionSplit
- LubricationOil
- Seal TypeAuxiliary
- Product TypePillow Block Hydrodynamic Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data