Motion
2-7/16 SLV STD PL-WC PILLOW BLOCK MOD

DODGE
2-7/16 SLV STD PL-WC PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - 2.4375 in Bore
MI ITEM #13467946
MFR #2-7/16 SLV STD PL-WC PILLOW BLOCK MOD
Price$24,212.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-7/16 SLV STD PL-WC PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - 2.4375 in Bore
MI ITEM #13467946
MFR #2-7/16 SLV STD PL-WC PILLOW BLOCK MOD

Mfr description
435639 2-7/16 SLV STD PL-WC PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,212.68/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Inside Diameter
    2.4375 in
  • Shaft Diameter
    2.4375 in
  • Weight
    66 lbs

Details

  • Component Type
    Complete Assembly
  • Duty Type
    Standard Duty
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    435639
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Type
    Pillow Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)