Motion
2-7/16 STD PL-WC PILLOW BLOCK MOD

DODGE
2-7/16 STD PL-WC PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - 2.4375 in Bore
Mi Item #13467948
MFR #2-7/16 STD PL-WC PILLOW BLOCK MOD
Price$31,642.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-7/16 STD PL-WC PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - 2.4375 in Bore
Mi Item #13467948
MFR #2-7/16 STD PL-WC PILLOW BLOCK MOD

Mfr description
435640 2-7/16 STD PL-WC PILLOW BLOCK MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,642.54/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Inside Diameter
    2.4375 in
  • Shaft Diameter
    2.4375 in
  • Weight
    73 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    435640
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Type
    Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)