Motion
1-11/16 SLV STD PL-WC PIL BK MOD

DODGE
1-11/16 SLV STD PL-WC PIL BK MOD

Pillow Block Hydrodynamic Bearing - 1.6875 in Bore
Mi Item #13467950
MFR #1-11/16 SLV STD PL-WC PIL BK MOD
Price$28,446.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1-11/16 SLV STD PL-WC PIL BK MOD

Pillow Block Hydrodynamic Bearing - 1.6875 in Bore
Mi Item #13467950
MFR #1-11/16 SLV STD PL-WC PIL BK MOD

Mfr description
435595 1-11/16 SLV STD PL-WC PIL BK MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,446.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Inside Diameter
    1.6875 in
  • Shaft Diameter
    1.6875 in
  • Weight
    30.82 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    435595
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)