Motion
P2B-DLH-50M-E-HT

DODGE
P2B-DLH-50M-E-HT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #13467982
MFR #P2B-DLH-50M-E-HT
List Price$1,115.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLH-50M-E-HT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #13467982
MFR #P2B-DLH-50M-E-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,115.82/each for your price

Overview

Mfr description
141994 P2B-DLH-50M-E-HT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    50 mm
  • Seal Type
    Labyrinth
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Krytox GPL 206
  • Type Of Bearing
    Ball
  • Dynamic Load Capacity
    7891 lbf
  • Maximum Speed
    4500 rpm
  • Static Load Capacity
    5213 lbf
  • Bearing Series
    210 Series
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text