Motion
WSTU-DL-200-HT

DODGE
WSTU-DL-200-HT

Ball Bearing Take-up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Concentric Collar Collar
Mi Item #13467989
MFR #WSTU-DL-200-HT
Price$825.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-DL-200-HT

Ball Bearing Take-up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Concentric Collar Collar
Mi Item #13467989
MFR #WSTU-DL-200-HT

Mfr description
144462 WSTU-DL-200-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.78/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Size Code
    200
  • Weight
    5.48 lbs, 2.486 kg

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    144462
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Series
    WSTU
  • Shaft Attachment
    D-LOK
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)