Motion
INS-DL-104-LL (RESALE)

DODGE
INS-DL-104-LL (RESALE)

Ball Insert Bearing - 1.2500 in Bore Diam., 39.6000 in OD, 62.0000 in Width, Clamp Collar Locking
Mi Item #13468016
MFR #INS-DL-104-LL (RESALE)
Price$288.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-DL-104-LL (RESALE)

Ball Insert Bearing - 1.2500 in Bore Diam., 39.6000 in OD, 62.0000 in Width, Clamp Collar Locking
Mi Item #13468016
MFR #INS-DL-104-LL (RESALE)

Mfr description
144441 INS-DL-104-LL (RESALE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    39.6000 in
  • Overall Width
    62.0000 in

Details

  • Locking Device
    Clamp Collar
  • Product Type
    Ball Insert Bearings
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)