Motion
NSTU-DL-103-LH

DODGE
NSTU-DL-103-LH

Ball Bearing Take-up Unit - 1-3/16 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #13468019
MFR #NSTU-DL-103-LH
Price$358.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-DL-103-LH

Ball Bearing Take-up Unit - 1-3/16 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #13468019
MFR #NSTU-DL-103-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$358.53/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Size Code
    103
  • Weight
    2.3 lbs, 1.043 kg

Details

  • Country of Origin
    USA
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    144405
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Series
    NTU
  • Shaft Attachment
    D-LOK

Overview

Mfr description
144405 NSTU-DL-103-LH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought