Specifications
Dimensions
- Weight3.827 lbs
Details
- Manufacturer Catalog Number141900
- Measurement StandardImperial
- Product TypePillow Block Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)