Motion
TB-DL-100-HT

DODGE
TB-DL-100-HT

Pillow Block Ball Bearing Unit - 1.0000 in Bore, Concentric Collar Locking
Mi Item #13468037
MFR #TB-DL-100-HT
Price$454.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-DL-100-HT

Pillow Block Ball Bearing Unit - 1.0000 in Bore, Concentric Collar Locking
Mi Item #13468037
MFR #TB-DL-100-HT

Mfr description
076694 TB-DL-100-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.38/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Shaft Diameter
    1.0000 in
  • Weight
    1.77 lbs

Details

  • Bearing Type
    D-Lok Concentric Clamp Collar
  • Insert Bearing Type
    D-Lok Concentric Clamp Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Clamp Collar
  • Manufacturer Catalog Number
    076694
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    TB-DL
  • Shaft Attachment
    Concentric Locking Collar
  • Suitable For High Temp App
    Yes
  • Type
    Concentric Locking Collar
  • Type Of Bearing
    D-Lok Concentric Clamp Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)