Motion
F4B-DLM-115-HT

DODGE
F4B-DLM-115-HT

F4B-DLM-115-HT
MI ITEM #13468042
MFR #F4B-DLM-115-HT
List Price$918.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DLM-115-HT

F4B-DLM-115-HT
MI ITEM #13468042
MFR #F4B-DLM-115-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$918.19/each for your price

Overview

Mfr description
142069 F4B-DLM-115-HT
  • Two types: standard duty DL and medium duty DLM
  • DualGuard seal – Comprised of single lip seal and rubberized flinger – standard on all DL/DLM ball bearings.
  • Snap in end covers available from stock for most popular housing designs.
  • Interchangeable mounting dimensions with most competitive products.
  • Concentric clamp collar locks the bearing to the shaft by tightening a single allen wrench cap screw.
  • Anti-rotation device prevents insert rotation associated with light or rotating loads/high-speed applications.
  • High-temperature option available to 400°F .
  • Plus or minus 2° static misalignment.

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bearing Type
    D-Lok Ball Bearing
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth Seal
  • Dynamic Load Capacity
    9755 lbf
  • Housing Type
    4-Bolt
  • Maximum Speed
    3500 rpm
  • Static Load Capacity
    6588 lbf
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text