Motion
WSTU-SXRED-207

DODGE
WSTU-SXRED-207

Ball Bearing Take-up Unit - Cast Iron Housing, Eccentric Collar Collar
Mi Item #13468048
MFR #WSTU-SXRED-207
Price$645.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SXRED-207

Ball Bearing Take-up Unit - Cast Iron Housing, Eccentric Collar Collar
Mi Item #13468048
MFR #WSTU-SXRED-207

Mfr description
144536 WSTU-SXRED-207
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.67/each

Specifications

Dimensions

  • Weight
    10.95 lbs, 4.967 kg

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    144536
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)