Motion
P2B-SXR-203-HT

DODGE
P2B-SXR-203-HT

Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount
MI ITEM #13468050
MFR #P2B-SXR-203-HT
Price$910.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SXR-203-HT

Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount
MI ITEM #13468050
MFR #P2B-SXR-203-HT

Mfr description
144564 P2B-SXR-203-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.26/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Inside Diameter
    2.1875 in
  • Shaft Diameter
    2.1875 in
  • Weight
    8.11 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bearing Type
    Ball
  • Compatible Frame Type
    P2B
  • Component Type
    Complete Assembly
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Manufacturer Catalog Number
    144564
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    SXR
  • Suitable For High Temp App
    Yes
  • Type
    2-Bolt Pillow Block
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)