Motion
P2B-GTMAH-111-HT

DODGE
P2B-GTMAH-111-HT

Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Medium Duty
Mi Item #13468053
MFR #P2B-GTMAH-111-HT
Price$1,027.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTMAH-111-HT

Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Medium Duty
Mi Item #13468053
MFR #P2B-GTMAH-111-HT

Mfr description
142898 P2B-GTMAH-111-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.78/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Inside Diameter
    1.6875 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    1.6875 in
  • Weight
    6.54 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bearing Type
    Grip-Tight Adapter
  • Component Type
    Complete Assembly
  • Duty Type
    Medium Duty
  • Grease Type
    High Temperature
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Grip-Tight Adapter
  • Locking Device
    Adapter Mounted
  • Locking Type
    Grip Tight Adapter
  • Lubrication
    High Temperature Grease
  • Lubrication Type
    High Temperature Grease
  • Manufacturer Catalog Number
    142898
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    GTMAH
  • Shaft Attachment
    Grip Tight Adapter
  • Suitable For High Temp App
    Yes
  • Type
    Grip Tight Adapter
  • Type Of Bearing
    Grip-Tight Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)