Motion
P2B-GT-215-NL MOD

DODGE
P2B-GT-215-NL MOD

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed)
MI ITEM #13468059
MFR #P2B-GT-215-NL MOD
Price$1,099.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GT-215-NL MOD

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed)
MI ITEM #13468059
MFR #P2B-GT-215-NL MOD

Mfr description
144502 P2B-GT-215-NL MOD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,099.89/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    18.49 lbs

Details

  • Bearing Type
    Grip-Tight Adapter
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing ID
    P2B
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Grip-Tight Adapter
  • Locking Device
    Adapter Mounted
  • Locking Type
    GRIP TIGHT Adapter
  • Manufacturer Catalog Number
    144502
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    P2B-GT
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Sleeve Mount
  • Type Of Bearing
    Grip-Tight Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)