Motion
P2B-GT-15-NL MOD

DODGE
P2B-GT-15-NL MOD

Pillow Block Ball Bearing Unit - 0.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking
MI ITEM #13468060
MFR #P2B-GT-15-NL MOD
Price$893.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GT-15-NL MOD

Pillow Block Ball Bearing Unit - 0.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking
MI ITEM #13468060
MFR #P2B-GT-15-NL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$893.35/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Bore Inside Diameter
    0.9375 in
  • Inside Diameter
    0.9375 in
  • Shaft Diameter
    0.9375 in
  • Weight
    16.49 lbs

Details

  • Housing Type
    Pillow Block
  • Locking Device
    Adapter Mounted
  • Locking Type
    GRIP TIGHT Adapter
  • Manufacturer Catalog Number
    144503
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Grip Tight Adapter
  • Type
    Adapter Sleeve Mount

Overview

Mfr description
144503 P2B-GT-15-NL MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought