Motion
P2B-GT-300-HT

DODGE
P2B-GT-300-HT

Pillow Block Ball Bearing Unit - 3 in Bore, Cast Iron Material
MI ITEM #13468068
MFR #P2B-GT-300-HT
Your Price$904.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GT-300-HT

Pillow Block Ball Bearing Unit - 3 in Bore, Cast Iron Material
MI ITEM #13468068
MFR #P2B-GT-300-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$904.46/each(List $994.50)

Overview

Mfr description
142040 P2B-GT-300-HT

Specifications

  • Bore Diameter
    3 in
  • Seal Type
    Labyrinth
  • Housing Material
    Cast Iron
  • Dynamic Load Capacity
    14872 lbf
  • Maximum Speed
    3200 rpm
  • Static Load Capacity
    11108 lbf
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text