Overview
Mfr description
140678 BRG23184K.C3 (SKF ONLY)
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Series231
- Type Of BearingSpherical Roller
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data