Motion
WSTU-GTEZ-50M-SHCR-DRY

DODGE
WSTU-GTEZ-50M-SHCR-DRY

Ball Bearing Take-up Unit - Side Mount, 50 mm Bore, Cast Iron Housing
MI ITEM #13468092
MFR #WSTU-GTEZ-50M-SHCR-DRY
Price$914.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-GTEZ-50M-SHCR-DRY

Ball Bearing Take-up Unit - Side Mount, 50 mm Bore, Cast Iron Housing
MI ITEM #13468092
MFR #WSTU-GTEZ-50M-SHCR-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$914.86/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Shaft Diameter
    1.9690 in, 50 mm
  • Size Code
    WSTU50
  • Weight
    6.00 lbs, 2.7216 kg

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    144474
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Series
    WSTU
  • Shaft Attachment
    Grip Tight Adapter
  • Unit Type
    Side Mount

Overview

Mfr description
144474 WSTU-GTEZ-50M-SHCR-DRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought