Motion
P2B-GTH-11-E-HT-DRY

DODGE
P2B-GTH-11-E-HT-DRY

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Adapter Mounted Locking
MI ITEM #13468099
MFR #P2B-GTH-11-E-HT-DRY
Price$1,556.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTH-11-E-HT-DRY

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Adapter Mounted Locking
MI ITEM #13468099
MFR #P2B-GTH-11-E-HT-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,556.97/each

Specifications

Dimensions

  • Weight
    13.81 lbs

Details

  • Additional Details
    Dry
  • Application
    High Temperature
  • Bearing Type
    Grip-Tight Adapter
  • Component Type
    Complete Assembly
  • Grease Type
    Dry
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Grip-Tight Adapter
  • Locking Device
    Adapter Mounted
  • Locking Type
    GRIP TIGHT Adapter
  • Lubrication
    Unlubricated
  • Lubrication Type
    Unlubricated
  • Manufacturer Catalog Number
    142220
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    GTH
  • Shaft Attachment
    Adapter Sleeve Mount
  • Suitable For High Temp App
    Yes
  • Type
    Adapter Sleeve Mount
  • Type Of Bearing
    Grip-Tight Adapter

Overview

Mfr description
142220 P2B-GTH-11-E-HT-DRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought