Motion
P2B-GT-102 MOD

DODGE
P2B-GT-102 MOD

Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13468101
MFR #P2B-GT-102 MOD
Price$508.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GT-102 MOD

Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13468101
MFR #P2B-GT-102 MOD

Mfr description
142042 P2B-GT-102 MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.38/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Inside Diameter
    1.1250 in
  • Inside Diameter
    1.1250 in
  • Shaft Diameter
    1.1250 in
  • Weight
    2.84 lbs

Details

  • Bearing Type
    Ball
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Type
    Grip-Tight Adapter
  • Locking Device
    Adapter Mounted
  • Locking Type
    GRIP TIGHT Adapter
  • Lubricant
    Unirex N2
  • Lubrication
    Unirex N2
  • Manufacturer Catalog Number
    142042
  • Material
    Cast Iron
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Seal
    Single-Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Series
    206
  • Shaft Attachment
    GRIP TIGHT Adapter
  • Static Load Capacity
    2538 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)