Motion
P2B-GTAH-12-HT-DRY

DODGE
P2B-GTAH-12-HT-DRY

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking
Mi Item #13468108
MFR #P2B-GTAH-12-HT-DRY
Price$1,406.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTAH-12-HT-DRY

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking
Mi Item #13468108
MFR #P2B-GTAH-12-HT-DRY

Mfr description
142217 P2B-GTAH-12-HT-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,406.63/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Inside Diameter
    0.7500 in
  • Shaft Diameter
    0.7500 in
  • Weight
    8.42 lbs

Details

  • Application
    High Temperature
  • Bearing Type
    Grip-Tight Adapter
  • Component Type
    Complete Assembly
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Grip-Tight Adapter
  • Locking Device
    Adapter Mounted
  • Locking Type
    GRIP TIGHT Adapter
  • Manufacturer Catalog Number
    142217
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    Grip Tight
  • Shaft Attachment
    Grip Tight Adapter
  • Suitable For High Temp App
    Yes
  • Type
    Adapter Sleeve Mount
  • Type Of Bearing
    Grip-Tight Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)