1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
8X37 CR WI XT25
Standard Wing Pulley - Crown Face, 8 in Dia., 37 in Face Width
MI ITEM #
13468110
MFR #
8X37 CR WI XT25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 8X37 CR WI XT25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
8X37 CR WI XT25
Standard Wing Pulley - Crown Face, 8 in Dia., 37 in Face Width
MI ITEM #
13468110
MFR #
8X37 CR WI XT25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
220437 8X37 CR WI XT25
Specifications
Pulley Type
Standard Wing Pulley
Face Type
Crown
Pulley Diameter
8 in
Face Width
37 in
Hub Number
XT25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data