1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
12X34 ST WI XT30
Standard Wing Pulley - Straight Face, 12 in Dia., 34 in Face Width
MI ITEM #
13468135
MFR #
12X34 ST WI XT30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 12X34 ST WI XT30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
12X34 ST WI XT30
Standard Wing Pulley - Straight Face, 12 in Dia., 34 in Face Width
MI ITEM #
13468135
MFR #
12X34 ST WI XT30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
200300 12X34 ST WI XT30
Specifications
Pulley Type
Standard Wing Pulley
Face Type
Straight
Pulley Diameter
12 in
Face Width
34 in
Hub Number
XT30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought