Motion
16X26 CR WI XT30 1/2" REPL LAG

DODGE
16X26 CR WI XT30 1/2" REPL LAG

Standard Wing Pulley - Crown Face, 16 in Dia., 26 in Face Width
MI ITEM #13468138
MFR #16X26 CR WI XT30 1/2" REPL LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X26 CR WI XT30 1/2" REPL LAG

Standard Wing Pulley - Crown Face, 16 in Dia., 26 in Face Width
MI ITEM #13468138
MFR #16X26 CR WI XT30 1/2" REPL LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Wing Pulley

Overview

Mfr description
200294 16X26 CR WI XT30 1/2" REPL LAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought