Motion
16X26 XT30 CEMA HERRINGBONE WING

DODGE
16X26 XT30 CEMA HERRINGBONE WING

Standard Wing Pulley - Crown Face, 16 in Dia., 26 in Face Width
Mi Item #13468159
MFR #16X26 XT30 CEMA HERRINGBONE WING
Price$5,005.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X26 XT30 CEMA HERRINGBONE WING

Standard Wing Pulley - Crown Face, 16 in Dia., 26 in Face Width
Mi Item #13468159
MFR #16X26 XT30 CEMA HERRINGBONE WING

Mfr description
225962 16X26 XT30 CEMA HERRINGBONE WING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,005.38/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)