Motion
18X51 CR WI XT60

DODGE
18X51 CR WI XT60

Standard Wing Pulley - Crown Face, 18 in Dia., 51 in Face Width
Mi Item #13468161
MFR #18X51 CR WI XT60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X51 CR WI XT60

Standard Wing Pulley - Crown Face, 18 in Dia., 51 in Face Width
Mi Item #13468161
MFR #18X51 CR WI XT60

Mfr description
225954 18X51 CR WI XT60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)