Motion
20X20 XT 35 CEMA HERRINGBONE WING

DODGE
20X20 XT 35 CEMA HERRINGBONE WING

Standard Wing Pulley - Crown Face, 20 in Dia., 20 in Face Width
Mi Item #13468170
MFR #20X20 XT 35 CEMA HERRINGBONE WING
Price$5,490.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X20 XT 35 CEMA HERRINGBONE WING

Standard Wing Pulley - Crown Face, 20 in Dia., 20 in Face Width
Mi Item #13468170
MFR #20X20 XT 35 CEMA HERRINGBONE WING

Mfr description
234878 20X20 XT 35 CEMA HERRINGBONE WING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,490.36/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)