Motion
12X32 XT 30 MINE DUTY HERRINGBONE WING

DODGE
12X32 XT 30 MINE DUTY HERRINGBONE WING

Mine Duty Wing - Crown Face, 12 in Dia., 32 in Face Width
Mi Item #13468194
MFR #12X32 XT 30 MINE DUTY HERRINGBONE WING
Price$5,072.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12X32 XT 30 MINE DUTY HERRINGBONE WING

Mine Duty Wing - Crown Face, 12 in Dia., 32 in Face Width
Mi Item #13468194
MFR #12X32 XT 30 MINE DUTY HERRINGBONE WING

Mfr description
234898 12X32 XT 30 MINE DUTY HERRINGBONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,072.83/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Mine Duty Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)