Motion
12X32 CR WI XT25 SPIRAL

DODGE
12X32 CR WI XT25 SPIRAL

Standard Spiral Wing - Crown Face, 12 in Dia., 32 in Face Width, XT Hub
Mi Item #13468196
MFR #12X32 CR WI XT25 SPIRAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12X32 CR WI XT25 SPIRAL

Standard Spiral Wing - Crown Face, 12 in Dia., 32 in Face Width, XT Hub
Mi Item #13468196
MFR #12X32 CR WI XT25 SPIRAL

Mfr description
225116 12X32 CR WI XT25 SPIRAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Standard Spiral Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)