1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
16X39 CR WI XT25 MD
Mine Duty Wing - Crown Face, 16 in Dia., 39 in Face Width
MI ITEM #
13468229
MFR #
16X39 CR WI XT25 MD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 16X39 CR WI XT25 MD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
16X39 CR WI XT25 MD
Mine Duty Wing - Crown Face, 16 in Dia., 39 in Face Width
MI ITEM #
13468229
MFR #
16X39 CR WI XT25 MD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
227681 16X39 CR WI XT25 MD
Specifications
Pulley Type
Mine Duty Wing
Face Type
Crown
Pulley Diameter
16 in
Face Width
39 in
Hub Number
XT25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data