Motion
14X38 ST WI XT35

DODGE
14X38 ST WI XT35

Standard Wing Pulley - Straight Face, 14 in Dia., 38 in Face Width
Mi Item #13468234
MFR #14X38 ST WI XT35
Price$2,440.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X38 ST WI XT35

Standard Wing Pulley - Straight Face, 14 in Dia., 38 in Face Width
Mi Item #13468234
MFR #14X38 ST WI XT35

Mfr description
227627 14X38 ST WI XT35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,440.92/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Straight
  • Hub Number
    XT35
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)