Motion
8X23.5 CR WI XT25 A-SECTION V-GROOVE

DODGE
8X23.5 CR WI XT25 A-SECTION V-GROOVE

Standard Wing Pulley - Crown Face, 8 in Dia., 23-1/2 in Face Width
Mi Item #13468247
MFR #8X23.5 CR WI XT25 A-SECTION V-GROOVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8X23.5 CR WI XT25 A-SECTION V-GROOVE

Standard Wing Pulley - Crown Face, 8 in Dia., 23-1/2 in Face Width
Mi Item #13468247
MFR #8X23.5 CR WI XT25 A-SECTION V-GROOVE

Mfr description
227554 8X23.5 CR WI XT25 A-SECTION V-GRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    23-1/2 in
  • Pulley Diameter  
    8 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)