1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
36X52 CR WI XT40
Standard Wing Pulley - Crown Face, 36 in Dia., 52 in Face Width
MI ITEM #
13468251
MFR #
36X52 CR WI XT40
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 36X52 CR WI XT40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
36X52 CR WI XT40
Standard Wing Pulley - Crown Face, 36 in Dia., 52 in Face Width
MI ITEM #
13468251
MFR #
36X52 CR WI XT40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
234793 36X52 CR WI XT40
Specifications
Pulley Type
Standard Wing Pulley
Face Type
Crown
Pulley Diameter
36 in
Face Width
52 in
Hub Number
XT40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought