Motion
36X25 ST WI XT35

DODGE
36X25 ST WI XT35

Standard Wing Pulley - Straight Face, 36 in Dia., 25 in Face Width
MI ITEM #13468259
MFR #36X25 ST WI XT35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36X25 ST WI XT35

Standard Wing Pulley - Straight Face, 36 in Dia., 25 in Face Width
MI ITEM #13468259
MFR #36X25 ST WI XT35

Mfr description
298731 36X25 ST WI XT35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    25 in
  • Pulley Diameter  
    36 in

Details

  • Face Type
    Straight
  • Hub Number
    XT35
  • Pulley Type
    Standard Wing Pulley

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)