1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
48X24 XT40 MINE DUTY HERRINGBONE WING
Mine Duty Wing - Crown Face, 48 in Dia., 24 in Face Width
MI ITEM #
13468271
MFR #
48X24 XT40 MINE DUTY HERRINGBONE WING
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 48X24 XT40 MINE DUTY HERRINGBONE WING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
48X24 XT40 MINE DUTY HERRINGBONE WING
Mine Duty Wing - Crown Face, 48 in Dia., 24 in Face Width
MI ITEM #
13468271
MFR #
48X24 XT40 MINE DUTY HERRINGBONE WING
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
234645 48X24 XT40 MINE DUTY HERRINGBONE
Specifications
Pulley Type
Mine Duty Wing
Face Type
Crown
Pulley Diameter
48 in
Face Width
24 in
Hub Number
XT40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data