Motion
30X42 CR WI XT35

DODGE
30X42 CR WI XT35

Standard Wing Pulley - Crown Face, 30 in Dia., 42 in Face Width
MI ITEM #13468293
MFR #30X42 CR WI XT35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30X42 CR WI XT35

Standard Wing Pulley - Crown Face, 30 in Dia., 42 in Face Width
MI ITEM #13468293
MFR #30X42 CR WI XT35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    42 in
  • Pulley Diameter  
    30 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Pulley Type
    Standard Wing Pulley

Overview

Mfr description
200742 30X42 CR WI XT35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought