Motion
20X26 XT 40 MINE DUTY HERRINGBONE WING

DODGE
20X26 XT 40 MINE DUTY HERRINGBONE WING

Mine Duty Wing - Crown Face, 20 in Dia., 26 in Face Width
Mi Item #13468348
MFR #20X26 XT 40 MINE DUTY HERRINGBONE WING
Price$7,594.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X26 XT 40 MINE DUTY HERRINGBONE WING

Mine Duty Wing - Crown Face, 20 in Dia., 26 in Face Width
Mi Item #13468348
MFR #20X26 XT 40 MINE DUTY HERRINGBONE WING

Mfr description
234950 20X26 XT 40 MINE DUTY HERRINGBONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,594.80/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Pulley Type
    Mine Duty Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)