Motion
16X38 XT 40 MINE DUTY HERRINGBONE WING

DODGE
16X38 XT 40 MINE DUTY HERRINGBONE WING

Mine Duty Wing - Crown Face, 16 in Dia., 38 in Face Width, XT Hub
Mi Item #13468443
MFR #16X38 XT 40 MINE DUTY HERRINGBONE WING
Price$6,773.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X38 XT 40 MINE DUTY HERRINGBONE WING

Mine Duty Wing - Crown Face, 16 in Dia., 38 in Face Width, XT Hub
Mi Item #13468443
MFR #16X38 XT 40 MINE DUTY HERRINGBONE WING

Mfr description
234924 16X38 XT 40 MINE DUTY HERRINGBONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,773.40/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)