Motion
14X56 XT30 MINE DUTY HERRINGBONE WING

DODGE
14X56 XT30 MINE DUTY HERRINGBONE WING

Mine Duty Drum - Crown Face, 14 in Dia., 56 in Face Width
Mi Item #13468453
MFR #14X56 XT30 MINE DUTY HERRINGBONE WING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X56 XT30 MINE DUTY HERRINGBONE WING

Mine Duty Drum - Crown Face, 14 in Dia., 56 in Face Width
Mi Item #13468453
MFR #14X56 XT30 MINE DUTY HERRINGBONE WING

Mfr description
298922 14X56 XT30 MINE DUTY HERRINGBONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    56 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)