Motion
16X63 CR WI XT40 MD SPIRAL

DODGE
16X63 CR WI XT40 MD SPIRAL

Standard Wing Pulley - Crown Face, 16 in Dia., 63 in Face Width
Mi Item #13468469
MFR #16X63 CR WI XT40 MD SPIRAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X63 CR WI XT40 MD SPIRAL

Standard Wing Pulley - Crown Face, 16 in Dia., 63 in Face Width
Mi Item #13468469
MFR #16X63 CR WI XT40 MD SPIRAL

Mfr description
220493 16X63 CR WI XT40 MD SPIRAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    63 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)