1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
24X38 CR WI XT45 SPECIAL FDX
Standard Wing Pulley - Crown Face, 24 in Dia., 38 in Face Width
MI ITEM #
13468489
MFR #
24X38 CR WI XT45 SPECIAL FDX
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 24X38 CR WI XT45 SPECIAL FDX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
24X38 CR WI XT45 SPECIAL FDX
Standard Wing Pulley - Crown Face, 24 in Dia., 38 in Face Width
MI ITEM #
13468489
MFR #
24X38 CR WI XT45 SPECIAL FDX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
200734 24X38 CR WI XT45 SPECIAL FDX
Specifications
Pulley Type
Standard Wing Pulley
Face Type
Crown
Pulley Diameter
24 in
Face Width
38 in
Hub Number
XT45
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data